Menu Search
CANTEX #5133826

Rigid PVC Elbow, 90 deg, 1-1/4 in. Trade, SCH 40, Standard Radius, Plain End

SKU # 08870015355
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: Standard
Trade Size: 1-1/4 in.
End: Plain