Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 90 deg, 1-1/2 in. Trade, SCH 40, Standard Radius, Belled End
CANTEX #5233827

Rigid PVC Elbow, 90 deg, 1-1/2 in. Trade, SCH 40, Standard Radius, Belled End

SKU # 08870001285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: Standard
Trade Size: 1-1/2 in.
End: Belled