CANTEX #5233765

Rigid PVC Elbow, 45 deg, 1 in. Trade, SCH 40, Standard Radius, Belled End

SKU: 08870001301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 45
Radius: Standard
Trade Size: 1 in.
End: Belled
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 45; Radius - Standard; Trade Size - in - 1; End - Belled