Menu Search
Search
CANTEX #5233763

Rigid PVC Elbow, 45 deg, 1/2 in. Trade, SCH 40, Standard Radius, Belled End

SKU # 08870001600
Country of Origin: United States of America - Subject to change
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 45
Radius: Standard
Trade Size: 1/2 in.
End: Belled