Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 22.5 deg, 2 in. Trade, SCH 40, Standard Radius, Belled End
CANTEX #5234067

Rigid PVC Elbow, 22.5 deg, 2 in. Trade, SCH 40, Standard Radius, Belled End

SKU # 08870002209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 22.5
Radius: Standard
Trade Size: 2 in.
End: Belled

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 22.5; Radius - Standard; Trade Size - in - 2; End - Belled