Menu Search

CANTEX #5133745

Rigid PVC 1 in. 30 Deg Standard

SKU: 08870051814
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 30
Radius: Standard
Trade Size: 1 in.
End: Plain
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 30; Radius - Standard; Trade Size - in - 1; End - Plain; Additional Information - Overall Length: 3.00 in., Inside Diameter: 1.00 in., Outside Diameter: 1.31 in., Wall Thickness: 0.13 in., Bend Tolerance: Plus or Minus 2 deg
Additional Info: Overall Length: 3.00 in., Inside Diameter: 1.00 in., Outside Diameter: 1.31 in., Wall Thickness: 0.13 in., Bend Tolerance: Plus or Minus 2 deg