Menu Search
PVC Conduit Elbows Rigid PVC 1.25 in. 45 Deg 36 in.

CANTEX #5133956

Rigid PVC 1.25 in. 45 Deg 36 in.

SKU #08870001800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 45
Radius: 36 in.
Trade Size: 1.25 in.
End: Plain

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 45; Radius - 36 in.; Trade Size - in - 1.25; End - Plain