Menu Search
PVC Conduit Elbows Elbow, Conduit, PVC, Rigid, 3 in. Trade

CANTEX #5121010

Elbow, Conduit, PVC, Rigid, 3 in. Trade

SKU #08870002078
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 80
Bend Degree: 45
Radius: Standard
Trade Size: 3 in.
End: Plain

Elbows: Type - Rigid PVC; Schedule/Series - 80; Bend Degree - 45; Radius - Standard; Trade Size - in - 3; End - Plain