Menu Search
CANTEX #5233846

Conduit Elbow, 2 in., 90 Deg, 40 Schedule, 18 in. Radius, Belled End

SKU # 08870001537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: 18
Trade Size: 2 in.
End: Belled

CANTEX is a leading producer of PVC Products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywh