Menu Search
ABB INSTALLATION PRODUCTS #UB9CL

Thomas and Betts Rigid PVC Elbow, 90 deg, 3 in. Trade, SCH 80, 18 in. Radius, Plain End

SKU # 03448119130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 80
Bend Degree: 90
Radius: 18
Trade Size: 3 in.
End: Plain