Menu Search
Search
ABB INSTALLATION PRODUCTS #UA7HJB

Thomas and Betts Conduit Elbow, 2 in., 45 Deg, 40 Schedule, 48 in. Radius, Belled End

SKU # 03448122635
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 45
Radius: 48
Trade Size: 2 in.
End: Belled

Carlon manufactures the most complete line of nonmetallic conduits and fittings in the electrical industry. Carlon Schedule 40 and Schedule 80 conduits are designed for use aboveground and underground as described in the National Electrical Code. Specify