THOMAS & BETTS #E9801DN

PVC Conduit Device Box, Deep Depth, 1 Gang, 1 Hub, 1/2 in. Hub, End Hub, FDE Configuration

SKU: 03448104886
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FDE
Number of Hubs: 1
Hub Placement: End
Hub Size: 1/2 in.
Depth: Deep
Mtg Lugs: 4
Description
PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Gangs - 1; Configuration Type - FDE; Number of Hubs - 1; Hub Placement - End; Hub Size - in - 1/2; Depth - Deep; Mtg Lugs - 4