Menu Search
PVC Conduit Device Boxes Box, PVC Conduit Device; Standard Depth; 2 Gangs; 2 Hubs; 1/2 in. Hub; FSC Configuration
THOMAS & BETTS #E9812D

Box, PVC Conduit Device; Standard Depth; 2 Gangs; 2 Hubs; 1/2 in. Hub; FSC Configuration

SKU # 03448105096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: PVC Conduit Device
Gangs: 2
Configuration Type: FSC
Number of Hubs: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Depth: Standard
Mtg Lugs: 4