Menu Search
PVC Conduit Device Boxes Box, PVC Conduit Device; Standard Depth; 1 Gang; 2 Hubs; 3/4 in. Hub; FSS Configuration
CANTEX #5133542

Box, PVC Conduit Device; Standard Depth; 1 Gang; 2 Hubs; 3/4 in. Hub; FSS Configuration

SKU # 08870006666
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSS
Number of Hubs: 2
Hub Placement: (2) End
Hub Size: 3/4 in.
Depth: Standard
Mtg Lugs: 4

PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Gangs - 1; Configuration Type - FSS; Number of Hubs - 2; Hub Placement - (2) End; Hub Size - in - 3/4; Depth - Standard; Mtg Lugs - 4