Menu Search
PVC Conduit Device Box Covers PVC Conduit Device Box Cover, 2 Gangs, Blank, Universal, Gray

THOMAS & BETTS #E9802CN-CAR

PVC Conduit Device Box Cover, 2 Gangs, Blank, Universal, Gray

SKU #03448113187
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: PVC Conduit Device Box
Gangs: 2
Application: Weatherproof
Configuration: Blank
Mount: Universal
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 2; Application - Weatherproof; Configuration - Blank; Mount - Universal; Color - Gray