Menu Search
THOMAS & BETTS #E98G30N-CAR

PVC Conduit Device Box Cover, 1 Gang, 1.75 in. ID 30A Recept, Vertical, Gray

SKU # 03448113176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof
Configuration: 30A Recept 1.75 in. ID
Mount: Vertical
Color: Gray