CANTEX #5133330

PVC Conduit Device Box Cover, 1 Gang, Toggle Switch Lever, Vertical, Gray

SKU: 08870001127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof Operator
Configuration: Toggle Switch Lever
Mount: Vertical
Color: Gray
Description
PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 1; Application - Weatherproof Operator; Configuration - Toggle Switch Lever; Mount - Vertical; Color - Gray