THOMAS & BETTS #VC9964

Rigid PVC Cement, 1/2 Pint, Clear, Regular Grade

SKU: 03448105011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid PVC Cement
Grade/Characteristics: Regular
Color: Clear
Size: 1/2 Pint
Description
PVC Conduit Cement and Primer: Type - Rigid PVC Cement; Grade/Characteristics - Regular; Color - Clear; Size - 1/2 Pint