OATEY PLUMBING SUPPLIES #30821

PVC/CPVC Plastic Pipe Cement Low VOC, Medium Body

SKU: 03875330821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: PVC/CPVC Plastic Pipe Cement
Grade/Characteristics: Low VOC, Medium Body
Color: Milky-Clear
Size: 8 oz.
Description
PVC Conduit Cement and Primer: Type - PVC/CPVC Plastic Pipe Cement; Grade/Characteristics - Low VOC, Medium Body; Color - Milky-Clear; Size - 8 oz; Additional Information - Appearance: Liquid, Solvent Odor, Flash Point: -10 to -5 deg C, Boiling Point: 66.11 deg C
Additional Info: Appearance: Liquid, Solvent Odor, Flash Point: -10 to -5 deg C, Boiling Point: 66.11 deg C