Menu Search
PVC Conduit Cement and Primer Primer, Purple, Quart

NON ELECTRICAL GENERIC #10210

Weld-On Primer, Purple, Quart

SKU #78015010210
Manufacturer Series: P-68
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PVC/CPVC Plastic Pipe Primer
Grade/Characteristics: Low VOC
Color: Purple
Size: Quart

PVC Conduit Cement and Primer: Type - PVC/CPVC Plastic Pipe Primer; Grade/Characteristics - Low VOC; Color - Purple; Size - Quart ; Additional Information - Appearance: Thin Liquid, Odor: Ethereal, Flash Point: -20 deg C, Specific Gravity: 0.842 at 23 deg C, Flammability: Category 2, Boiling Point: 56 deg C, Shelf Life: 3 Years, Ingredients: Tetrahydrofuran, Methyl Ethyl Ketone, Cyclohexanone, Acetone; Manufacturer Series - Weld-On P-68

Additional Info: Appearance: Thin Liquid, Odor: Ethereal, Flash Point: -20 deg C, Specific Gravity: 0.842 at 23 deg C, Flammability: Category 2, Boiling Point: 56 deg C, Shelf Life: 3 Years, Ingredients: Tetrahydrofuran, Methyl Ethyl Ketone, Cyclohexanone, Acetone