Menu Search

SCEPTOR #077754

Cable Strain Relief Connector

SKU: 62245477754
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Strain Relief Connector
Cable Range: (6) Assorted Grommets
Installation: Installation
Hub Size: 1/2 in.
Description
PVC Conduit Cable Connectors: Type - Cable Strain Relief Connector; Cable Range - (6) Assorted Grommets; Installation - Installation; Hub Size - 1/2 in