Menu Search
PVC Conduit Bodies Rigid PVC Conduit Body, 1-1/2 in. Trade, LB/T/C/LR/LL Configuration

ARLINGTON INDUSTRIES #934NM

AnyBODY Rigid PVC Conduit Body, 1-1/2 in. Trade, LB/T/C/LR/LL Configuration

SKU #01899712504
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC Conduit
Configuration Type: LB, T, C, LR or LL
Trade Size: 1-1/2 in.

Additional Info: Removable Hub Covers and Hubs Allow Conversion to 5 Configurations