Menu Search
PLC and HMI Software WinCC Professional Software

SIEMENS #6AV21053MM020AK0

WinCC Professional Software

SKU #88762154465
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: SIMATIC WinCC Runtime Professional V12 SP1
Application: For Configuration SIMATIC HMI Operator Panel, PC-Based Visualization System
Processor Min: Intel Celeron Dual Core 2.2 GHz (Ivy/Sandy Bridge), 4GB RAM, 8GB Hard Disk
Software Requirements: Windows XP (32 Bit), Windows 7 (32/64 Bit), Windows Server 2003 R2/2008 (32 Bit), Windows Server 2008 R2 (64 Bit)

PC-based operator control and monitoring system for visualization and operator control of processes, production flows, machines and plants in all sectors - from the simple single-user station through to distributed multi-user systems and cross location solutions with web clients. SIMATIC WinCC Runtime Professional is the information hub for corporation-wide vertical integration. SIMATIC WinCC Runtime Professional is configured with the SIMATIC WinCC Professional configuration software.