Menu Search
Search
SIEMENS #6AV21052PR040BJ0

WinCC Professional Software

SKU # 80476635222
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SIMATIC WinCC Runtime Professional V14
Application: For Configuration SIMATIC HMI Operator Panel, PC-Based Visualization System
Processor Min: Intel Celeron Dual Core 2.2 GHz (Ivy/Sandy Bridge), 4GB RAM, 8GB Hard Disk
Software Requirements: Windows 7 Professional, Enterprise, Ultimate SP1 (32/64 Bit), Windows Embedded Standard 7 SP1 (32/64 Bit), Windows 8.1 Professional, Enterprise (64 Bit), Windows 10 Professional, Enterprise, Ultimate (Professional Version 1607, Enterprise Version 1607, Enterprise 2016 LTSB, Enterprise 2015 LTSB), Windows Server 2008 R2 StdE SP1, 2012 R2 StdE, 2016

PC-based operator control and monitoring system for visualization and operator control of processes, production flows, machines and plants in all sectors - from the simple single-user station through to distributed multi-user systems and cross location solutions with web clients. SIMATIC WinCC Runtime Professional is the information hub for corporation-wide vertical integration. SIMATIC WinCC Runtime Professional is configured with the SIMATIC WinCC Professional configuration software.