Menu Search
SIEMENS #6AV2101-4AB04-0AE5

WinCC Engineering Software, DVD-ROM

SKU # 80476632730
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SIMATIC WinCC Comfort V14 SP1
Format: DVD-ROM
Application: For Configuration SIMATIC HMI Operator Panel, PC-Based Visualization System
Processor Min: Intel Core i5-6440EQ (2.7 GHz), 16GB RAM, 50GB SSD Hard Disk
Software Requirements: Windows 7 (64 Bit), Windows 8.1/10 (64 Bit), Windows Server 2008 R2/2012 R2/2016 (64 Bit)