Menu Search
SIEMENS #6AV21052HH130AC0

WinCC Advanced Software, DVD-ROM

SKU # 88762171037
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SIMATIC WinCC Runtime Professional
Format: DVD-ROM
Application: For Configuration SIMATIC HMI Operator Panel, PC-Based Visualization System
Processor Min: Intel Core i5-6440EQ (2.7 GHz) and All Processors of The SIMATIC IPC, 16GB RAM, 50GB SSD Hard Disk
Software Requirements: Windows 7 Professional, Enterprise, Ultimate SP1 (32/64 Bit), Windows 8.1 Standard, Professional, Enterprise, Ultimate (64 Bit), Windows 10 Professional, Enterprise (64 Bit), Server 2008 R2 SP1 (64 Bit), Server 2012 R2/2016 (64 Bit)

PC-based HMI solution for single-user systems directly at the machine. SIMATIC WinCC Runtime Advanced is configured with the SIMATIC WinCC Advanced or SIMATIC WinCC Professional configuration software.