SIEMENS #6GK17811DA120AA0

Software, HMI, Server 100 V12, D.V.D.

SKU: 88762127757
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: D.V.D.
Application: Sinema Server 100 V12 Network Monitoring Software, For 100 IP Devices Via Web Browser
Software Requirements: Windows XP SP3, Windows 7 SP1 32/64 bit, Windows Server 2008 R2 SP1
Description
PLC Software: Type - HMI; Format - D.V.D.; Application - Sinema Server 100 V12 Network Monitoring Software, For 100 IP Devices Via Web Browser; Software Requirements - Windows XP SP3, Windows 7 SP1 32/64 bit, Windows Server 2008 R2 SP1 ; Additional Information - Single License, Software and Documentation on DVD, License Key on USB Stick, Class A, Languages (EN, GER, FR, CH)
Additional Info: Single License, Software and Documentation on DVD, License Key on USB Stick, Class A, Languages (EN, GER, FR, CH)