Menu Search
PLC and HMI Software Software, D.V.D., 1GHz/1000Mb RAM, Windows XP Professional/Windows 7

SIEMENS #6AV63812BN070AX0

Software, D.V.D., 1GHz/1000Mb RAM, Windows XP Professional/Windows 7

SKU #66264331979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HMI
Format: D.V.D.
Application: SIMATIC WINCC Runtime and Configuration Software
Processor Min: 1G-Hz, 1000Mb RAM
Software Requirements: Windows XP Professional, Windows 7

PLC Software: Type - HMI; Format - D.V.D.; Application - Simatic WINCC Runtime and Configuration Software; Processor Min - 1G-Hz, 1000Mb RAM; Software Requirements - Windows XP Professional, Windows 7; Additional Information - Floating License, 5 Languages (EN, GER, FR, IT, SP)

Additional Info: Floating License, 5 Languages (EN, GER, FR, IT, SP)