Menu Search

SIEMENS #6AV63811BT062AX0

Software, D.V.D., 1GHz/1000Mb RAM, Windows XP 2000 Professional

SKU: 66264339625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: D.V.D.
Application: SIMATIC WINCC Runtime Software
Processor Min: 1000Mb RAM, 1G-Hz
Software Requirements: Windows XP 2000 Professional
Description
PLC Software: Type - HMI; Format - D.V.D.; Application - SIMATIC WINCC Runtime Software; Processor Min - 1000Mb RAM, 1G-Hz; Software Requirements - Windows XP 2000 Professional; Additional Information - Floating License, 5 Languages (EN, GER, FR, IT, SP)
Additional Info: Floating License, 5 Languages (EN, GER, FR, IT, SP)