SIEMENS #6AV66100AA013CA8

Software, D.V.D., 1.6GHz/1Gb RAM, Single License

SKU: 66264334261
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HMI
Format: D.V.D.
Application: SIMATIC WINCC Runtime and Configuration Software
Processor Min: 1.6G-Hz, 1Gb RAM
Software Requirements: Windows XP Professional/Home, Windows 7 Ultimate/Professional/Enterprise
Description
PLC Software: Type - HMI; Format - D.V.D.; Application - Simatic WINCC Runtime and Configuration Software; Processor Min - 1.6G-Hz, 1Gb RAM; Software Requirements - Windows XP Professional/Home, Windows 7 Ultimate/Professional/Enterprise; Additional Information - Single License, Software and Documentation on DVD
Additional Info: Single License, Software and Documentation on DVD