Menu Search
SIEMENS #6AV66120AA513CE5

Software, D.V.D., 1.6GHz/1Gb RAM, 32 Languages (GER, EN, IT, FR, SP, CHS, CHT, KOR, JPN)

SKU # 66264334270
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HMI
Format: D.V.D.
Application: WINCC Configuration Software Upgrade, For Flexible 2004/2005/2007 Standard, Engineering-Software
Processor Min: 1.6G-Hz, 1Gb RAM
Software Requirements: Windows XP Professional, Windows 7 Ultimate/Professional/Enterprise

PLC Software: Type - HMI; Format - D.V.D.; Application - WINCC Configuration Software Upgrade, For Flexible 2004/2005/2007 Standard, Engineering-Software; Processor Min - 1.6G-Hz, 1Gb RAM; Software Requirements - Windows XP Professional, Windows 7 Ultimate/Professional/Enterprise; Additional Information - Floating License, E-Software, Software and Documentation on DVD, License Key on USB Stick, 32 Languages (GER, EN, IT, FR, SP, CHS, CHT, KOR, JPN)

Additional Info: Floating License, E-Software, Software and Documentation on DVD, License Key on USB Stick, 32 Languages (GER, EN, IT, FR, SP, CHS, CHT, KOR, JPN)