SIEMENS #6GK17045CW120AA0

Software, Communication, NET PB Softnet S7 V12

SKU: 88762155000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: C.D.
Application: SIMATIC NET Softnet-PB S7 V12 Software
Software Requirements: Windows 7 SP1 Professional/Ultimate, Windows 8.1 Professional, Windows Server 2008 R2 SP1, 2012 R2
Description
PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET Softnet-PB S7 V12 Software; Software Requirements - Windows 7 SP1 Professional/Ultimate, Windows 8.1 Professional, Windows Server 2008 R2 SP1, 2012 R2; Additional Information - Single License, R-Software, License Key on USB Stick, Class A, 2 Languages (EN, GER)
Additional Info: Single License, R-Software, License Key on USB Stick, Class A, 2 Languages (EN, GER)