SIEMENS #3ZS1313-5CC10-0YD5

Software, CD-ROM, 256Mb RAM/150Mb Hard Drive, 3 Languages (EN, GER, FR)

SKU: 75455495058
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Diagnostics Software
Format: CD-ROM
Application: Sirius Simocode ES 2007 Installation E-Software
Processor Min: 256Mb RAM, 150Mb Hard Drive
Software Requirements: Microsoft Windows 2000 Professional, Microsoft Windows XP Professional, Microsoft Windows Vista Business32/Ultimate 32
Description
PLC Software: Type - Diagnostics Software; Format - CD-ROM; Application - Sirius Simocode ES 2007 Installation E-Software; Processor Min - 256Mb RAM, 150Mb Hard Drive; Software Requirements - Microsoft Windows 2000 Professional, Microsoft Windows XP Professional, Microsoft Windows Vista Business32/Ultimate 32; Additional Information - Floating License For 1 User, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)
Additional Info: Floating License For 1 User, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)