Menu Search
PLC and HMI Software Software, CD-ROM, 256Mb RAM/150Mb Hard Drive, 3 Languages (EN, GER, FR)

SIEMENS #3ZS1313-5CC10-0YA5

Software, CD-ROM, 256Mb RAM/150Mb Hard Drive, 3 Languages (EN, GER, FR)

SKU #75455495056
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HMI
Format: CD-ROM
Application: Sirius Soft Starter ES 2007 Installation E-Software
Processor Min: 256Mb RAM, 150Mb Hard Drive
Software Requirements: Microsoft Windows 2000 Professional, Microsoft Windows XP Professional, Microsoft Windows Vista Business32/Ultimate 32

PLC Software: Type - HMI; Format - CD-ROM; Application - Sirius Soft Starter ES 2007 Installation E-Software; Processor Min - 256Mb RAM, 150Mb Hard Drive; Software Requirements - Microsoft Windows 2000 Professional, Microsoft Windows XP Professional, Microsoft Windows Vista Business32/Ultimate 32; Additional Information - Floating License For 1 User, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)

Additional Info: Floating License For 1 User, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)