Menu Search

SIEMENS #6GK17160HB643AA0

Software, C.D., Windows XP Professional/Windows 2000 Professional/Windows Server 2003

SKU #66264319095
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HMI
Format: C.D.
Application: SIMATIC NET Upgrade S7-Redconnect/2006
Software Requirements: Windows XP Professional, Windows 2000 Professional/Server, Windows Server 2003

PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET Upgrade S7-Redconnect/2006; Software Requirements - Windows XP Professional, Windows 2000 Professional/Server, Windows Server 2003; Additional Information - Single License, R-Software, Class A, 2 Languages (EN, GER)

Additional Info: Single License, R-Software, Class A, 2 Languages (EN, GER)