Menu Search
SIEMENS #6GK17061NW643AC0

Software, C.D., Windows XP Professional/Windows 2000 Professional/Windows Server 2003

SKU # 66264342473
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HMI
Format: C.D.
Application: SIMATIC NET IE SNMP OPC-Server Powerpack/2006
Software Requirements: Windows XP Professional, Windows 2000 Professional, Windows Server 2003

PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET IE SNMP OPC-Server Powerpack/2006; Software Requirements - Windows XP Professional, Windows 2000 Professional, Windows Server 2003; Additional Information - Single License, Class A, 2 Languages (EN, GER)

Additional Info: Single License, Class A, 2 Languages (EN, GER)