SIEMENS #6GK17045SW643AA0

Software, C.D., Windows XP Professional/Windows 2000 Professional/Windows Server 2003

SKU: 66264319195
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: C.D.
Application: SIMATIC NET PB Softnet-DP-SLAVE/2006 Software
Software Requirements: Windows XP Professional, Windows 2000 Professional/Server, Windows Server 2003
Description
PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET PB Softnet-DP-SLAVE/2006 Software; Software Requirements - Windows XP Professional, Windows 2000 Professional/Server, Windows Server 2003; Additional Information - Single License, R-Software, Class A, 2 Languages (EN, GER)
Additional Info: Single License, R-Software, Class A, 2 Languages (EN, GER)