Menu Search

SIEMENS #6GT20803CA008AA5

Software, C.D., Windows XP Professional, 2 Languages (EN, GER)

SKU #66264342600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Engineering Software
Format: C.D.
Application: RF-Manager 2008 Reader, For Maximum 1 Reader
Software Requirements: Windows XP Professional

PLC Software: Type - Engineering Software; Format - C.D.; Application - RF-Manager 2008 Reader, For Maximum 1 Reader; Software Requirements - Windows XP Professional ; Additional Information - Floating License For ES, Single License For RT, License Key on USB Stick, Documentation on CD, Languages (EN, GER)

Additional Info: Floating License For ES, Single License For RT, License Key on USB Stick, Documentation on CD, Languages (EN, GER)