SIEMENS #6GK17041LW081AA0

Software, C.D., Windows 7 Ultimate/Professional/Windows Server 2008, 2 Languages (EN, GER)

SKU: 04089286788
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HMI
Format: C.D.
Application: SIMATIC NET IE Softnet-S7 Lean V8.1 Software
Software Requirements: Windows 7 Ultimate/Professional, Windows Server 2008
Description
PLC Software: Type - HMI; Format - C.D.; Application - Simatic NET IE Softnet-S7 Lean V8.1 Software; Software Requirements - Windows 7 Ultimate/Professional, Windows Server 2008; Additional Information - Single License, R-Software, License Key on USB Stick, Class A, 2 Languages (EN, GER)
Additional Info: Single License, R-Software, License Key on USB Stick, Class A, 2 Languages (EN, GER)