Menu Search

SIEMENS #6GK17135DB803AA0

Software, C.D., Windows 7 Ultimate/Professional, 2 Languages (EN, GER)

SKU #04089288240
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HMI
Format: C.D.
Application: SIMATIC NET PB DP-5613 V8.0 Software With OPC Server and NCM PC
Software Requirements: Windows 7 Professional/Ultimate 32 bit

PLC Software: Type - HMI; Format - C.D.; Application - Simatic NET PB DP-5613 V8.0 Software With OPC Server and NCM PC; Software Requirements - Windows 7 Professional/Ultimate 32 bit; Additional Information - Single License, For 1 User, R-Software, Software and Documentation on CD, License Key on USB Stick, Class A, 2 Languages (GE, EN)

Additional Info: Single License, For 1 User, R-Software, Software and Documentation on CD, License Key on USB Stick, Class A, 2 Languages (GE, EN)