SIEMENS #6GK17000AA103AA0

Software, C.D., Windows 7 Professional, 2 Languages (EN, GER), 14 Days Trial License, Class A

SKU: 04089278411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: C.D.
Application: SIMATIC NET Software
Software Requirements: Windows 7 Professional
Description
PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET Software; Software Requirements - Windows 7 Professional; Additional Information - 14 Days Trial License, Class A, 2 Languages (EN, GER)
Additional Info: 14 Days Trial License, Class A, 2 Languages (EN, GER)