SIEMENS #3ZS13104CC100YA5

Software, C.D., 800MHz/256Mb RAM/280Mb Hard Drive, 3 Languages (EN, GER, FR)

SKU: 04089254820
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Diagnostics Software
Format: C.D.
Application: Sirius Simocode ES 2007 Communication Software
Processor Min: 800M-Hz, 256Mb RAM, 280Mb Hard Drive
Software Requirements: Windows XP Professional/SP2/SP3, Windows Vista Ultimate 32 / Business 32
Description
PLC Software: Type - Diagnostics Software; Format - C.D.; Application - Sirius Simocode ES 2007 Communication Software; Processor Min - 800M-Hz, 256Mb RAM, 280Mb Hard Drive; Software Requirements - Windows XP Professional/SP2/SP3, Windows Vista Ultimate 32 / Business 32; Additional Information - Floating License For 1 User, E-Software, Software and Documentation on CD, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)
Additional Info: Floating License For 1 User, E-Software, Software and Documentation on CD, License Key on USB Stick, Class A, 3 Languages (EN, GER, FR)