Menu Search
PLC and HMI Software Software, C.D., 800MHz/1Gb RAM/30Mb Hard Drive, Windows XP SP2/SP3/Windows 7

SIEMENS #6ES78061CC030BA0

Software, C.D., 800MHz/1Gb RAM/30Mb Hard Drive, Windows XP SP2/SP3/Windows 7

SKU #04089255068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PLC
Application: SIMATIC WINAC ODK V4.2 Software
Processor Min: 800M-Hz, 1Gb RAM, 30Mb Hard Drive
Software Requirements: Windows XP SP2/SP3, Windows 7 32 Bit

PLC Software: Type - PLC; Application - Simatic WINAC ODK V4.2 Software; Processor Min - 800M-Hz, 1Gb RAM, 30Mb Hard Drive; Software Requirements - Windows XP SP2/SP3, Windows 7 32 Bit; Additional Information - Single License For 1 User, E-Software, Software and Documentation on CD, Class A, 1 Languages (E)

Additional Info: Single License For 1 User, E-Software, Software and Documentation on CD, Class A, 1 Languages (E)