SIEMENS #6GK17041PW003AE1

Software, C.D., 2 Languages (EN, GER)

SKU: 66264342463
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HMI
Format: C.D.
Application: SIMATIC NET IE Softnet-PG Upgrade For V6.0, V6.1, V6.2 U.ED.2005 Software For PG/OP-Communication Server
Software Requirements: 2 Languages (EN, GER)
Description
PLC Software: Type - HMI; Format - C.D.; Application - SIMATIC NET IE Softnet-PG Upgrade For V6.0, V6.1, V6.2 U.ED.2005 Software For PG/OP-Communication Server; Software Requirements - 2 Languages (EN, GER); Additional Information - UCL License Package with 20 Single License, R-Software, Class A
Additional Info: UCL License Package with 20 Single License, R-Software, Class A