Menu Search
PLC and HMI Software Software, 1GHz/1000Mb RAM, Floating License

SIEMENS #6AV63711BM162AX0

Software, 1GHz/1000Mb RAM, Floating License

SKU #66264321322
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HMI
Application: SIMATIC WINCC V6.2
Processor Min: 1000Mb RAM, 1G-Hz

PLC Software: Type - HMI; Application - SIMATIC WINCC V6.2; Processor Min - 1000Mb RAM, 1G-Hz; Additional Information - RT Plus CS License Without Version Conversion From 1024 To 8192 Powertags, Floating License

Additional Info: RT Plus CS License Without Version Conversion From 1024 To 8192 Powertags, Floating License