Menu Search
PLC and HMI Software Runtime Software, Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2

SIEMENS #6AV21040FA030AH0

Runtime Software, Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2

SKU #80476600857
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Runtime Software
Application: WINCC Runtime Advance 2048 Powertags V13 SP1 Upgrade
Software Requirements: Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2 (64 Bit)

PLC Software: Type - Runtime Software; Application - WINCC Runtime Advance 2048 Powertags V13 SP1 Upgrade; Software Requirements - Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2 (64 Bit); Additional Information - Class A, 6 Languages (EN, GE, FR, IT, SP, CH)

Additional Info: Class A, 6 Languages (EN, GE, FR, IT, SP, CH)