SIEMENS #6AV21043FF030AE0

Runtime Software, D.V.D., Windows 7 (32/64 Bit), Windows 8.1 (64 Bit)

SKU: 88762171041
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Runtime Software
Format: D.V.D.
Application: SIMATIC WINCC Runtime Advance 2048 Powertags V13 SP1
Software Requirements: Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2 (64 Bit)
Description
PLC Software: Type - Runtime Software; Format - D.V.D.; Application - Simatic WINCC Runtime Advance 2048 Powertags V13 SP1; Software Requirements - Windows 7 (32/64 Bit), Windows 8.1 (64 Bit), Windows Server 2008/2012 R2 (64 Bit); Additional Information - Class A, 6 Languages (EN, GER, FR, IT, SP, CH)
Additional Info: Class A, 6 Languages (EN, GER, FR, IT, SP, CH)