SIEMENS #3ZS13225CC110YL5

Engineering Software, D.V.D., 3300 M-Hz, 8000Mb RAM, 300000Mb Hard Drive

SKU: 80476600694
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Engineering Software
Format: D.V.D.
Application: Simocode ES V13
Processor Min: 3300 M-Hz, 8000Mb RAM, 300000Mb Hard Drive
Software Requirements: Windows 7 (32/64 Bit) Professional/Ultimate/Enterprise, Windows 8.1 (64 Bit) Professional/Enterprise, Windows Server 2008/2012 R2
Description
PLC Software: Type - Engineering Software; Format - D.V.D.; Application - Simocode ES V13; Processor Min - 3300 M-Hz, 8000Mb RAM, 300000Mb Hard Drive; Software Requirements - Windows 7 (32/64 Bit) Professional/Ultimate/Enterprise, Windows 8.1 (64 Bit) Professional/Enterprise, Windows Server 2008/2012 R2; Additional Information - Graphic Editor, Class A, 6 Languages (EN, FR, DE, IT, SP, CN)
Additional Info: Graphic Editor, Class A, 6 Languages (EN, FR, DE, IT, SP, CN)