Menu Search
PLC and HMI Software Engineering Software, CD-ROM, 1000 M-Hz, 1024Kb RAM, 280Mb Hard Drive

SIEMENS #3ZS13166CC100YA5

Engineering Software, CD-ROM, 1000 M-Hz, 1024Kb RAM, 280Mb Hard Drive

SKU #80476616356
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Engineering Software
Format: CD-ROM
Application: Engineering Safety ES V1.0 for Sirius 3RK3, 3SK2
Processor Min: 1000 M-Hz, 1024Kb RAM, 280Mb Hard Drive
Software Requirements: Windows XP Professional, Windows 7 (32/64 Bit) Professional/Ultimate/Enterprise

PLC Software: Type - Engineering Software; Format - CD-ROM; Application - Engineering Safety ES V1.0 for Sirius 3RK3, 3SK2; Processor Min - 1000 M-Hz, 1024Kb RAM, 280Mb Hard Drive; Software Requirements - Windows XP Professional, Windows 7 (32/64 Bit) Professional/Ultimate/Enterprise ; Additional Information - Class A, 3 Languages (EN, GER, FR)

Additional Info: Class A, 3 Languages (EN, GER, FR)