EATON #KEPSQD

Kepware OPC Server CD-ROM Pentium 800M-Hz, 256Mb, 100Mb Hard Disk Space

SKU: 78211368342
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Kepware OPC Server
Format: CD-ROM
Application: Square D SY/MAX
Processor Min: Pentium 800M-Hz, 256Mb, 100Mb Hard Disk Space
Software Requirements: Windows XP (SP1 or Later), Windows 2000 (SP3 or Later)
Manufacturer Series: PanelMate ePro
Description
The ePro software suite includes the ePro canvas application development software in addition to the runtime software for the panelmate epro es and ps and the OPC servers/drivers. For users that need additional and enhanced capabilities, ePro canvas professional software provides all of the features found in the ePro canvas software with additional functionality.